Notice Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1403-RD_14X10

  • Mfr # U5-1403-RD_14X10

  • Zoro # G2759587


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Notice
Legend
No Smoking No Eating No Drinking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1403-RD_14X10
Zoro #
G2759587
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Smoking No Eating No Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Language
English
Legend Style
Text
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Header Legend Color
White
ANSI Compliant
Yes
Material
Vinyl
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend
No Smoking No Eating No Drinking In This Area
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.