Notice Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1050-NP_7X10

  • Mfr # U1-1050-NP_7X10

  • Zoro # G4705471


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File A Complaint: www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free IllinoIs Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1050-NP_7X10
Zoro #
G4705471
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
No Header
Legend
No Smoking Within 15 Feet of All Building Entrances To File A Complaint: www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free IllinoIs Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 1910.145
ANSI Compliant
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Legend Pictogram ID
PFXG-02
Mirror Print
No
Legend Pictogram Description
No Smoking
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Format
Other Format
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend
No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only)
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 15 Feet Of All Building Entrances To File A Complaint: Www.Smoke-Free.Illinois.Gov 866-973-4646 Smoke-Free Illinois Act 95-0017 Tty 800-547-0466 (Hearing Impaired Use Only), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products