Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0023-RA_14X10

  • Mfr # LCU5-0023-RA_14X10
  • Zoro # G9166389

product price: 
$
11.39
/ea

Key Features

Header
Notice
Legend
Keep Area Clean
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0023-RA_14X10
Zoro #
G9166389
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Keep Area Clean
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram ID
PHSK-24
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Notice
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Glow In The Dark
No
Legend Pictogram Description
Broom
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Material Properties
Rigid
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Keep Area Clean
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Cleaning Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.