Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, English, U5-1481-RA_14X10

  • Mfr # U5-1481-RA_14X10

  • Zoro # G9660411


product price:  $10.99
/ea

Key Features

Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1481-RA_14X10
Zoro #
G9660411
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Subject Matter
Report Accidents/Injuries
Double-Sided
No
Language
English
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Material
Aluminum
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Notice
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Legend
Report All Injuries Immediately No Matter How Slight
Metal Detectable
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
No
Material Properties
Rigid
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries Immediately No Matter How Slight, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.