Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0064-RA_14X10

  • Mfr # LCU5-0064-RA_14X10
  • Zoro # G9170327
product price: 
$
11.39
/ea

Key Features

Header
Notice
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0064-RA_14X10
Zoro #
G9170327
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header
Notice
Corrosion Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PSTF-21
ANSI 969 Compliant
No
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram Description
Trip Hazard
Sign Legend
Watch Your Step
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Reflective Steps Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products