Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0135-NA_14X10

  • Mfr # LCU5-0135-NA_14X10
  • Zoro # G9174798
product price: 
$
11.69
/ea

Key Features

Header
Notice
Legend
Clean Up Spills Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0135-NA_14X10
Zoro #
G9174798
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Clean Up Spills Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header
Notice
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Material Properties
Rigid
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Clean Up Spills Immediately
Sign Header Background Color
Blue
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Product Type
Aluminum Spill Control Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products