Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0192-NA_14X10

  • Mfr # LCU5-0192-NA_14X10
  • Zoro # G9178255

product price: 
$
12.99
/ea

Key Features

Header
Notice
Legend
Authorized Vehicles And Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0192-NA_14X10
Zoro #
G9178255
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Authorized Vehicles And Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend
Authorized Vehicles And Personnel Only
ANSI Standards
ANSI Z53.1-1967
Product Type
Aluminum Authorized Use Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.