Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0244-NA_14X10

  • Mfr # LCU5-0244-NA_14X10
  • Zoro # G8861907

product price: 
$
11.69
/ea

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0244-NA_14X10
Zoro #
G8861907
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Header Background Color
Blue
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Product Type
Aluminum Chock Wheels Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.