Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-NA_14x10

  • Mfr # U5-1039-NA_14x10
  • Zoro # G5795358
product price: 
$
10.19
/ea

Key Features

Header
Notice
Legend
Notice All Drivers Must Check In Before Loading or Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1039-NA_14x10
Zoro #
G5795358
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Notice All Drivers Must Check In Before Loading or Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
All Drivers Must Check In Before Loading or Unloading
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Product Type
Non-reflective Loadiing & Unloading Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drivers Must Check In Before Loading or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews