Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1062-RA_14X10

  • Mfr # U5-1062-RA_14X10
  • Zoro # G9662423

product price: 
$
8.99
/ea

Key Features

Header
Notice
Legend
All Visitors and Job Applicants Must Stop and Sign In At Gate House
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1062-RA_14X10
Zoro #
G9662423
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
All Visitors and Job Applicants Must Stop and Sign In At Gate House
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Notice
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend
All Visitors And Job Applicants Must Stop And Sign In At Gate House
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Visitors And Job Applicants Must Stop And Sign In At Gate House, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.