Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1153-RA_14X10

  • Mfr # U5-1153-RA_14X10
  • Zoro # G9662046

product price: 
$
12.59
/ea

Key Features

Header
Notice
Legend
Drivers are Required to Sign In and Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1153-RA_14X10
Zoro #
G9662046
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Drivers are Required to Sign In and Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black
Legend Style
Text
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Material
Aluminum
Header Background Color
Blue
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Notice
State Specific Sign
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Drivers are Required to Sign In and Out
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Product Type
Reflective Loadiing & Unloading Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers are Required to Sign In and Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.