Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1153-RD_14X10

  • Mfr # U5-1153-RD_14X10

  • Zoro # G2763577


product price:  $6.49
/ea

Key Features

Header
Notice
Legend
Drivers are Required to Sign In and Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1153-RD_14X10
Zoro #
G2763577
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Drivers are Required to Sign In and Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Background Color
White
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Language
English
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend
Drivers are Required to Sign In and Out
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
Product Type
Reflective Loadiing & Unloading Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers are Required to Sign In and Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.