Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1158-RA_14X10

  • Mfr # U5-1158-RA_14X10
  • Zoro # G9661994

product price: 
$
17.39
/ea

Key Features

Header
Notice
Legend
Drivers Report Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1158-RA_14X10
Zoro #
G9661994
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Drivers Report Here
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Material
Aluminum
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
Blue
Material Properties
Rigid
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
Yes
Chemical Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Drivers Report Here
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Loadiing & Unloading Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Report Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.