Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1271-NA_14x10

  • Mfr # U5-1271-NA_14x10

  • Zoro # G5845283


product price:  $8.29
/ea

Key Features

Header
Notice
Legend
Hot Work Permits are Required for All Welding and Cutting Operations
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1271-NA_14x10
Zoro #
G5845283
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Notice
Legend
Hot Work Permits are Required for All Welding and Cutting Operations
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header
Notice
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Legend
Hot Work Permits Are Required For All Welding And Cutting Operations
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permits Are Required For All Welding And Cutting Operations, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products