Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1338-NA_14x10

  • Mfr # U5-1338-NA_14x10

  • Zoro # G5831922


product price:  $7.99
/ea

Key Features

Header
Notice
Legend
No Alcohol Or Drugs Permitted On Company Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1338-NA_14x10
Zoro #
G5831922
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcohol Or Drugs Permitted On Company Premises
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend
No Alcohol Or Drugs Permitted On Company Premises
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Chemical Resistant
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Alcohol Or Drugs Permitted On Company Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.