Shop LYLE
See all product information
Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1342-NA_14x10
Mfr # U5-1342-NA_14x10
Zoro # G5855987
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Header
Notice
Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U5-1342-NA_14x10
Zoro #
G5855987
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcohol Will Be Served To Patrons Under 21 Years Of Age, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.