Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1361-NA_14x10

  • Mfr # U5-1361-NA_14x10
  • Zoro # G5786160

product price: 
$
10.39
/ea

Key Features

Header
Notice
Legend
Notice No Drivers Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1361-NA_14x10
Zoro #
G5786160
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Notice No Drivers Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Drivers Beyond This Point
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Header
Notice
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Non-reflective Loadiing & Unloading Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drivers Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.