Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1432-NA_14x10

  • Mfr # U5-1432-NA_14x10

  • Zoro # G5775003


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
Not Responsible for Personal Property
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1432-NA_14x10
Zoro #
G5775003
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Not Responsible for Personal Property
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Notice
Sign Legend
Not Responsible For Personal Property
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
Chemical Resistant
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Number of Printed Sides
1

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not Responsible For Personal Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products