Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1435-RA_14X10

  • Mfr # U5-1435-RA_14X10

  • Zoro # G9660691


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Operation of Freight Elevator Limited to Building Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1435-RA_14X10
Zoro #
G9660691
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Operation of Freight Elevator Limited to Building Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Legend Color
black
Background Color
White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Subject Matter
Personal Protection
Legend Style
Text
Double-Sided
No
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
170 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend
Operation Of Freight Elevator Limited To Building Personnel Only
Chemical Resistant
No
Metal Detectable
No
Sign Header
Notice
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Blue
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation Of Freight Elevator Limited To Building Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products