Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1470-RA_14X10

  • Mfr # U5-1470-RA_14X10

  • Zoro # G9660445


product price:  $11.35
/ea

Key Features

Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1470-RA_14X10
Zoro #
G9660445
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
OSHA Compliant
Yes
Background Color
White
Legend/Background Color
Black and Blue/White
Language
English
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Service Temperature
170 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Style
Text
Write on Surface
No
Sign Header
Notice
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend
Private Property Violators Will Be Prosecuted
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.