Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10

  • Mfr # U5-1511-RA_14X10

  • Zoro # G9660226


product price:  $12.15
/ea

Key Features

Header
Notice
Legend
Security Alarm Will Sound If Door is Opened
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1511-RA_14X10
Zoro #
G9660226
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Security Alarm Will Sound If Door is Opened
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Material
Aluminum
Legend/Background Color
Black and Blue/White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header
Notice
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend
Security Alarm Will Sound If Door Is Opened
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.