Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1559-RA_14X10

  • Mfr # U5-1559-RA_14X10

  • Zoro # G9660007


product price:  $11.19
/ea

Key Features

Header
Notice
Legend
This is A Drug-free Workplace
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1559-RA_14X10
Zoro #
G9660007
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This is A Drug-free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Background Color
White
Header Background Color
Blue
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
170 Degrees F
Material Properties
Rigid
Metal Detectable
No
Sign Header
Notice
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
This Is A Drug-Free Workplace
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Sign Legend Background Color
White
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is A Drug-Free Workplace, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.