Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-NA_14x10

  • Mfr # U5-1579-NA_14x10
  • Zoro # G5897923
product price: 
$
9.69
/ea

Key Features

Header
Notice
Legend
Notice Truck Drivers Must Wait In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1579-NA_14x10
Zoro #
G5897923
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Notice Truck Drivers Must Wait In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Notice
Sign Legend
Truck Drivers Must Wait In This Area
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Product Type
Non-reflective Loadiing & Unloading Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Must Wait In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.