Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1638-NA_14x10

  • Mfr # U5-1638-NA_14x10

  • Zoro # G5790659


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
You Will Be Subject to Search
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1638-NA_14x10
Zoro #
G5790659
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
You Will Be Subject to Search
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
You Will Be Subject To Search
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Will Be Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.