Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1639-RA_14X10

  • Mfr # U5-1639-RA_14X10

  • Zoro # G9659727


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
No Drinking Under 21
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1639-RA_14X10
Zoro #
G9659727
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Drinking Under 21
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Sign Legend
No Drinking Under 21
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Notice
Write on Surface
No
Maximum Service Temperature
170 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Drinking Under 21, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.