Shop LYLE

Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0114-NA_14X10

  • Mfr # LCU5-0114-NA_14X10
  • Zoro # G9173650

product price: 
$
8.25
/ea

Key Features

Header
Notice
Legend
Breathing Air Station
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0114-NA_14X10
Zoro #
G9173650
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Breathing Air Station
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header
Notice
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Breathing Air Station
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Air Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products