Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0114-RD_14X10

  • Mfr # LCU5-0114-RD_14X10

  • Zoro # G9173705


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Notice
Legend
Breathing Air Station
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0114-RD_14X10
Zoro #
G9173705
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Breathing Air Station
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Breathing Air Station
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header
Notice
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Write on Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Air Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products