Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1094-RD_14X10

  • Mfr # U5-1094-RD_14X10

  • Zoro # G2764520


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1094-RD_14X10
Zoro #
G2764520
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Chemical Spills Must Be Reported
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Spill Control
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend/Background Color
Black and Blue/White
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Legend
Chemical Spills Must Be Reported
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Abrasion Resistant
No
Write on Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Sign Header
Notice
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Spills Must Be Reported, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products