Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1234-RD_14X10

  • Mfr # U5-1234-RD_14X10

  • Zoro # G2762107


product price:  $6.49
/ea

Key Features

Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1234-RD_14X10
Zoro #
G2762107
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
For Chemical Storage Only No Food Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
White
Language
English
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Flexible
Sign Header Background Color
Blue
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
For Chemical Storage Only No Food Permitted
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Chemical Storage Only No Food Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.