Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1235-RA_14X10

  • Mfr # U5-1235-RA_14X10

  • Zoro # G9661592


product price:  $10.95
/ea

Key Features

Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1235-RA_14X10
Zoro #
G9661592
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
For Food Storage Only No Chemicals Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Mounting Style
With Mounting Holes
Header Background Color
Blue
Language
English
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header
Notice
Material Properties
Rigid
Metal Detectable
No
Graffiti Resistant
Yes
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header Style
Text
Sign Legend
For Food Storage Only No Chemicals Permitted
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
170 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Food Storage Only No Chemicals Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.