Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1315-RA_14X10

  • Mfr # U5-1315-RA_14X10

  • Zoro # G9661215


product price:  $17.79
/ea

Key Features

Header
Notice
Legend
Main Gas Shut-off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1315-RA_14X10
Zoro #
G9661215
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Main Gas Shut-off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Subject Matter
Cylinder and Compressed Gas
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black and Blue/White
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
Material Properties
Rigid
State Specific Sign
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
170 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Sign Header
Notice
Sign Legend
Main Gas Shut-Off
Anti-Slip Surface
No
Chemical Resistant
No
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Gas Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.