Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1315-RD_14X10

  • Mfr # U5-1315-RD_14X10

  • Zoro # G2280157


product price:  $6.49
/ea

Key Features

Header
Notice
Legend
Main Gas Shut-off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1315-RD_14X10
Zoro #
G2280157
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Main Gas Shut-off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Subject Matter
Cylinder and Compressed Gas
ANSI Compliant
Yes
Background Color
White
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Language
English
Header Legend Color
White
Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend
Main Gas Shut-Off
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
Notice
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Gas Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products