Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1424-RD_14X10

  • Mfr # U5-1424-RD_14X10

  • Zoro # G2759298


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Non Hazardous Materials Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1424-RD_14X10
Zoro #
G2759298
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Non Hazardous Materials Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
Material
Vinyl
Legend/Background Color
Black and Blue/White
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Language
English
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
No
Chemical Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Sign Legend
Non Hazardous Materials Only
Adhesive Style
Permanent
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non Hazardous Materials Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.