Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0005-ED_14x10

  • Mfr # LCU5-0005-ED_14x10

  • Zoro # G5296300


product price:  $6.39
/ea

Key Features

Header
Notice
Legend
Keep Door Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0005-ED_14x10
Zoro #
G5296300
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Sign Legend
Keep Door Closed
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
State Specific Sign
No
Legend Pictogram Description
Close Door
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-89
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.