Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0054-ED_14x10

  • Mfr # LCU5-0054-ED_14x10

  • Zoro # G5178000


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour Video Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0054-ED_14x10
Zoro #
G5178000
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour Video Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
This Area Is Under 24 Hour Video Surveillance
Material Properties
Flexible
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Camera
Legend Pictogram ID
PPIC-80
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.