Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0252-ED_14x10

  • Mfr # LCU5-0252-ED_14x10

  • Zoro # G5262597


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Notice
Legend
Engines Must Be Turned Off During Loading Or Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU5-0252-ED_14x10
Zoro #
G5262597
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Engines Must Be Turned Off During Loading Or Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Blue
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Includes Mounting Hardware
No
Metal Detectable
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Engines Must Be Turned Off During Loading Or Unloading
Sign Header
Notice
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Engines Must Be Turned Off During Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.