Notice Sign, 10 in H, 14 in W, Plastic, English, LCU5-0180-NP_14X10

  • Mfr # LCU5-0180-NP_14X10

  • Zoro # G8867960


product price:  $6.45
/ea

Key Features

Header
Notice
Legend
Put Tools Back In Their Proper Place
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0180-NP_14X10
Zoro #
G8867960
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Put Tools Back In Their Proper Place
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Put Tools Back In Their Proper Place
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Product Type
Plastic Cleaning Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.