Shop LYLE

Notice Sign, 10 in H, 14 in W, Plastic, English, LCU5-0307-NP_14X10

  • Mfr # LCU5-0307-NP_14X10
  • Zoro # G8869327

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0307-NP_14X10
Zoro #
G8869327
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Product Type
Plastic Accident Reporting Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight Must Be Reported To The Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.