Notice Sign, 10 in H, 14 in W, Plastic, English, U5-1481-NP_14X10

  • Mfr # U5-1481-NP_14X10

  • Zoro # G4710785


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1481-NP_14X10
Zoro #
G4710785
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Report All Injuries Immediately No Matter How Slight
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Material Properties
Flexible
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Report All Injuries Immediately No Matter How Slight
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries Immediately No Matter How Slight, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products