Shop LYLE

Notice Sign, 10 in H, 14 in W, Plastic, English, U7-1328-NP_14X10

  • Mfr # U7-1328-NP_14X10
  • Zoro # G4704010

product price: 
$
6.69
/ea

Key Features

Header
No Header
Legend
Think Safety
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1328-NP_14X10
Zoro #
G4704010
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
No Header
Legend
Think Safety
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 1910.145
Sign Legend Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Green
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Sign Legend
Think Safety
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Format
Other Format
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Product Type
Facility Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.