Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0157-NP_14X10

  • Mfr # LCU5-0157-NP_14X10

  • Zoro # G8867708


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Breathing Air Emergency Use Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0157-NP_14X10
Zoro #
G8867708
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Breathing Air Emergency Use Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Breathing Air Emergency Use Only
Glow In The Dark
No
Corrosion Resistant
Yes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Air Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products