Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0244-NP_14X10

  • Mfr # LCU5-0244-NP_14X10

  • Zoro # G8868511


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0244-NP_14X10
Zoro #
G8868511
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Sign Header
Notice
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend
Wheels Must Be Chocked Before Loading And Unloading
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
Plastic Chock Wheels Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products