Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1134-NP_14X10

  • Mfr # U5-1134-NP_14X10

  • Zoro # G4709139


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Notice
Legend
Do Not Enter This Door For Machine Access Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1134-NP_14X10
Zoro #
G4709139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Enter This Door For Machine Access Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Do Not Enter This Door For Machine Access Only
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Blue
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Abrasion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter This Door For Machine Access Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.