Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1342-NP_14X10

  • Mfr # U5-1342-NP_14X10

  • Zoro # G4710161


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1342-NP_14X10
Zoro #
G4710161
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
No Alcohol Will Be Served To Patrons Under 21 Years Of Age
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcohol Will Be Served To Patrons Under 21 Years Of Age, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.