Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1412-NP_14X10

  • Mfr # U5-1412-NP_14X10

  • Zoro # G4710380


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Notice
Legend
No Solicitation Or Distribution of Materials Allowed On Company Property At Any Time
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1412-NP_14X10
Zoro #
G4710380
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Solicitation Or Distribution of Materials Allowed On Company Property At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Write on Surface
No
Sign Legend
No Solicitation Or Distribution Of Materials Allowed On Company Property At Any Time
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Solicitation Or Distribution Of Materials Allowed On Company Property At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.