Notice Sign, 10 in H, 14 in W, Polyester, English, LCU5-0023-ND_14X10

  • Mfr # LCU5-0023-ND_14X10

  • Zoro # G9166398


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Keep Area Clean
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0023-ND_14X10
Zoro #
G9166398
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Area Clean
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Legend Pictogram Description
Broom
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Legend Pictogram ID
PHSK-24
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Keep Area Clean
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Corrosion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Style
Permanent
Glow In The Dark
No
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Cleaning Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.