Notice Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU5-0135-ND_14X10

  • Mfr # LCU5-0135-ND_14X10

  • Zoro # G9174789


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Clean Up Spills Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0135-ND_14X10
Zoro #
G9174789
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Clean Up Spills Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Blue
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Legend Background Color
White
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend
Clean Up Spills Immediately
Mirror Print
No
Adhesive Style
Permanent
Product Type
Spill Control Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products