Notice Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU5-0157-ND_14X10

  • Mfr # LCU5-0157-ND_14X10

  • Zoro # G9176496


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
Breathing Air Emergency Use Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0157-ND_14X10
Zoro #
G9176496
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Breathing Air Emergency Use Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend Background Color
White
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend
Breathing Air Emergency Use Only
Sign Legend Style
Text
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Air Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.