Notice Sign, 10 in H, 14 in W, Reflective Sheeting, English, LCU5-0023-RD_14X10

  • Mfr # LCU5-0023-RD_14X10

  • Zoro # G9166477


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Notice
Legend
Keep Area Clean
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0023-RD_14X10
Zoro #
G9166477
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep Area Clean
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Material Properties
Flexible
Sign Legend
Keep Area Clean
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Blue
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Notice
Number of Printed Sides
1
Legend Pictogram Description
Broom
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Text Color
White
Legend Pictogram ID
PHSK-24
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Product Type
Cleaning Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.