Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10

  • Mfr # U5-1058-RD_14X10

  • Zoro # G2764977


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1058-RD_14X10
Zoro #
G2764977
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Language
English
Header Background Color
Blue
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Chemical Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Mirror Print
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Header
Notice
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.